Shop All Safe Accessories
Datum Filing Systems
Datum Argos 50" Slotted Back Panel - Stealth
Mfr # WS-HAP50-WS25
Zoro # G405733364
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 50 in high Argos Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datum Filing Systems
- MFR # WS-HAP50-WS25
- Zoro # G405733364
- Country of Origin United States
- Category Safe Accessories
Details
Item | Gun Safe Slotted Back Panel |
For Use With | 50 in high Argos Cabinets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Stud M6X30 Slot8 ss (13139)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-F-TT-GRAY)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 10 1/4 in W, 10 1/4 in H (DUS974)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- LIBERTY SAFE Panel Organizer, 48in. to 64in.W Gun Safe (10587)
- HOMAK Homak HS10036683 Small Quick Access Pistol Box (HS10036683)
- HOMEPAGE Universal Mount Bracket for Hide-Away Back (HO141015)
- PEET Safe Dehumidifier (M10-6)
- LIBERTY SAFE Power Outlet Kit, Liberty Safes (647346443261)
- HOMAK Homak HS10036685 Large Quick Access Pistol Box (HS10036685)
- REGISTRY Built-In Wall Safe, Black (165WS-AMD)
- Datum Filing Systems Safe Accessories