Shop All Safe Accessories
Datum Filing Systems
Datum Argos 50" Slotted Back Panel - Desert Sand
Mfr # WS-HAP50-WS56
Zoro # G305733358
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 50 in high Argos Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datum Filing Systems
- MFR # WS-HAP50-WS56
- Zoro # G305733358
- Country of Origin United States
- Category Safe Accessories
Details
Item | Gun Safe Slotted Back Panel |
For Use With | 50 in high Argos Cabinets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- VESTIL Jumbo, Rubber Drum Bands, 17" (BAND-34)
- STACK-ON Weapon Storage Cabinet, Pistol Style, Grn (QAS-1304-12)
- LIBERTY SAFE Anchoring Kit, (4) Concrete Anchor Bolts (17670)
- HOMEPAGE Universal Mount Bracket for Hide-Away Back (HO141015)
- LIBERTY SAFE Desiccant Packet, Liberty Safes, 40g (10825)
- BARSKA Safe Shelf for Biometric Safe AX11652 (AF12640)
- LIBERTY SAFE Panel Organizer, 48in. to 64in.W Gun Safe (10587)
- REGISTRY Built-In Wall Safe, Black (165WS-AMD)
- Datum Filing Systems Safe Accessories