Shop All Flotation Equipment
Datrex
Datrex DX321RTJ Offshore Type I Collar Style - USCG; Youth
Mfr # DX321RTJ
Zoro # G604068045
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datrex
- MFR # DX321RTJ
- Zoro # G604068045
- UPC # 752516203542
- Country of Origin China
- Category Flotation Equipment
Description
Datrex 320RT and 321RT (Child size) general purpose USCG approved Type I offshore PFD is an inherent buoyant lifejacket with maximum buoyancy for adults and children in rough offshore conditions. It is designed to turn an unconscious person from face down in the water to a vertical or slightly backward position.
Features- USCG Type I PFD
- 24 lbs. of minimum buoyancy
- SOLAS-grade reflective tape
- Weather and fade-resistant polyester
- Strongest stainless steel hardware
- Size: Adult Universal, Youth
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO HYDRAULIC FILTER (V38-0559)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Tachometer - 7,000 RPM (Gas - All Outboar (33817)
- DENSO Engine Oil Filter, 150-2000 (150-2000)
- ILC Replacement for X-RITE 301-21 (301-21 X-RITE)
- DOCK EDGE Dolphin Hard-shell Life Ring Buoy (DE55243F)
- SEACHOICE Sea-Beast Deck Tube, 1-3 Riders (86931)
- POLYFORM White "A" Series Buoy; 14-1/2" Dia. (14-031-134)
- SUBURBAN Suburban 102002BK Stove Top - Black (102002BK)
- JIM-BUOY Jim-Buoy P-20 P-Series Life Ring - 20" (P-20)
- JIM-BUOY Jim-Buoy 101-W Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", White (101-W)
- SEACHOICE Sea-Beast Deck Tube, 1 Rider (86911)
- Datrex Flotation Equipment