Shop All Camping Gear
Datrex
Datrex DX1000W 125 ml 8 Liters Emergency Water Per Sachet
Mfr # DX1000W
Zoro # G704127666
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datrex
- MFR # DX1000W
- Zoro # G704127666
- UPC # 752516203962
- Country of Origin China
- Category Camping Gear
Description
Datrex emergency drinking water, the gold standard of emergency drinking water, are individual servings of purified water, bagged in a specially designed polymer-foil pouches. This product is designed for use on LAND AND SEA in both emergency and non-emergency situations where normal supplies of water.
Specifications- Dimensions: 13.25 10 16 in.
- Pouch Volume: 4.227 oz
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 184-tine Weed Eradicator with 132"L Aluminum Handle (87028GR)
- RSVP INTERNATIONAL BBQ Spatula (BQ-TRN)
- NATIONAL HARDWARE Gate Hinge Metal Size 1 (N346-206)
- MILWAUKEE TOOL M12 HATCHET 6 Pruning Saw Kit + Battery (2527-21,48-11-2425)
- EQUINOX Equinox 145713 12in. Lash Straps 2 Pack (145713)
- PLAYBERG Portable Travel Toilet For Camping and Hiking (QI003241)
- SEATTLE SPORTS Seattle Sports 148128 Pack Sink (148128)
- CUSTOM LEATHERCRAFT RAINSUIT HVY WT MEDIUM GREEN 3PC (R131M)
- TRAC OUTDOORS TRAC Outdoors T10021 Portable Aerator (69340)
- COGHLANS SHOCK CORD REPL18'X3/32"" (0196)
- GSI OUTDOORS GSI Outdoors 3-Piece Cutlery Set - Eggshell (70502)
- Datrex Camping Gear