Shop All Floatation Devices
Datrex
Datrex DX024RD 24 in. Lifering with Tape; orange - USCG; TC
Mfr # DX024RD
Zoro # G104127655
original price:
$125.99
9% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datrex
- MFR # DX024RD
- Zoro # G104127655
- UPC # 752516204204
- Country of Origin United States
- Category Floatation Devices
Description
24 in. Orange lifering buoy with SOLAS retro-reflective tape for installation on commercial fishing vessels, yachts and other boats that are not required to carry the 30 in. buoys.
Specifications- Diameter: 24 in.
- Color: Orange
- Dimensions: 25 25 10 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Biodegradable Glove, Seamless Knit, XL, PR (383XL-09)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- UNIVERSAL SECURITY INSTRUMENTS Photoelectric Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (MPC122S)
- LYLE Plastic Caution Sign, 4 Holes, 14"x10", U4-1641-NP_14X10 (U4-1641-NP_14X10)
- DATREX Datrex DX0200RD 20 in. Lifering with Tape; Orange - USCG (DX0200RD)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, 3X (MC-1506 -T3 -3XL)
- ONYX Foam Flotation Cushion (110200-100-999-12)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Grn, M (MC1506T3 - M)
- ONYX Foam Flotation Cushion (110200-500-999-12)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, XL (MC-1506-T3-XL)
- ONYX Foam Flotation Cushion (110200-702-999-12)
- Datrex Floatation Devices