Shop All Dock Lines
Datrex
Datrex DX0100M 100 ft. 30.5 Meter Ring Buoy Line Bag - SOLAS
Mfr # DX0100M
Zoro # G504076843
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datrex
- MFR # DX0100M
- Zoro # G504076843
- UPC # 752516203368
- Country of Origin China
- Category Dock Lines
Description
Presented in a high visibility orange bag with the rope perfectly coiled for immediate and continual use. The bag features a handle for control whenever in use and also doubles as a hanger on the lifering bracket. Constructed of marine grade components and contains 100 feet of 3/8 floating hollow braided polypropylene.
Features- Meets or exceeds USCG requirements under 46 CRF 180.70
- High Visibility Yellow Line
- Line length exceeds min USCG/SOLAS standards
- Durable UV resistant throw bag
- Dimensions: 12 12 6 in.
- Size: 100 ft.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Fender Cover, Neoprene, Red (FCNP)
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-17B)
- SUNSONG Power Steering Return Line Hose Assembly 2006-2008 Ford F-150, 3402968 (3402968)
- VELVAC Service Gladhand, 3/8 in. Port (035169)
- EXTREME MAX Extreme Max 3006.2429 BoatTector Double Braid Nylon Dock Line - 3/8" x 15', Neon Orange (3006.2429)
- SEA-DOG Double Braided Nylon Dock Line, 3/8 in. x 10', White (302110010WH-1)
- EXTREME MAX Extreme Max 3006.2427 BoatTector Double Braid Nylon Dock Line - 3/8" x 15', Neon Green (3006.2427)
- EXTREME MAX Extreme Max 3006.2852 BoatTector Twisted Nylon Dock Line - 1/2" x 15', Black (3006.2852)
- EXTREME MAX Extreme Max 3006.2436 BoatTector Double Braid Nylon Dock Line - 3/8" x 20', Neon Green (3006.2436)
- EXTREME MAX Extreme Max 3006.2219 BoatTector Twisted Nylon Rope - 1/4" x 600', White (3006.2219)
- BUCCANEER ROPE 3/4" x 25' Double Braid Dock Line, Black (30-44425)
- Datrex Dock Lines