Shop All Marking and Warning Tapes
Datrex
Datrex Dalite High Performing Low Location Lighting Tape 3" x 150', Glow 1/Case -
Mfr # 5670HT-03-SF-G
Zoro # G704930549
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datrex
- MFR # 5670HT-03-SF-G
- Zoro # G704930549
- Country of Origin United States
- Category Marking and Warning Tapes
Description
Datrex dalite high performing low location lighting tape 3" x 150', glow 1/case - 5670ht-03-sf-g the dalite high is datrex's standard low location lighting tape and fits in most areas onboard. The 5670 tape comes with high-tack adhesive backing and can be installed on almost any surface. The dalite high contains a very high grade of strontium aluminate material which will ensure high luminance values during long time even in darker areas onboard. It is a laminated film with a permanent, acrylic, pressure-sensitive high tack adhesive, backed by a poly-coated release liner. Can be slit to any width. luminance performance: in excess of : 146.0 mcd/m2 @ 10 min. 22.7 mcd/m2 @ 60 min. Tested in accordance with din 67510 parts 1-4 approved by lloyds register. Ec type examination (module b) certicate . A.1/3.40 - low-location lighting systems. Type: photoluminescent materials. Cert #: med 1150332.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, M (53YM81)
- WAVIAN 5.3 gal Black Cold Rolled Steel Gas Can Gasoline (2238C)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-LG-NR)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- SUPERIOR MARK Floor Marking Corners, L Marker, 2in, Yellow (IN-40-507)
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border, 4in, Vinyl (IN-40-909-V)
- BERTECH Safety Warning Hazard Floor Tape, 3 In. Wide x 54 Feet Long, Red and White Stripes (BERST-3RW)
- BLACKBURN FLAG 6 in. Stake Chaser Whiskers, 25PK (15900-YELLOW)
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers Orange, 50PK (VSC-MINI-ORANGE)
- BRADY Floor Tape, Blue/Yellow, 2 inx100 ft, Roll (170089)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft, Clear Label Protector (IN-40-255I)
- Datrex Marking and Warning Tapes