Shop All Marking and Warning Tapes
Datrex
Datrex Dalite High Performing Low Location Lighting Tape 2" x 150', Glow 1/Case -
Mfr # 5670HT-02-SF-G
Zoro # G204930513
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datrex
- MFR # 5670HT-02-SF-G
- Zoro # G204930513
- Country of Origin United States
- Category Marking and Warning Tapes
Description
Datrex dalite high performing low location lighting tape 2" x 150', glow 1/case - 5670ht-02-sf-g the dalite high is datrex's standard low location lighting tape and fits in most areas onboard. The 5670 tape comes with high-tack adhesive backing and can be installed on almost any surface. The dalite high contains a very high grade of strontium aluminate material which will ensure high luminance values during long time even in darker areas onboard. It is a laminated film with a permanent, acrylic, pressure-sensitive high tack adhesive, backed by a poly-coated release liner. Can be slit to any width. luminance performance: in excess of : 146.0 mcd/m2 @ 10 min. 22.7 mcd/m2 @ 60 min. Tested in accordance with din 67510 parts 1-4 approved by lloyds register. Ec type examination (module b) certicate . A.1/3.40 - low-location lighting systems. Type: photoluminescent materials. Cert #: med 1150332.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Liquid Pro HR Cut Glove, L (AP81)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-4-3-10)
- KLEENGUARD KleenGuard Disposable Sleeve, Microporous Film Laminate, Serged Seam, 18 in Length, 200 Pack (44480)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586W STD BLU)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- INTERTAPE 3" x 1000' Barricade Ribbon Caution (600CC)
- ORAFOL AMERICAS Diamond-Plated Red/White Reflective Conspicuity Tape (V52-5549-030150)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104449)
- BLACKBURN FLAG 6 in. Stake Chaser Whiskers, 25PK (15900-WHITE)
- INCOM Hazard Marking Tape, Yl/Blk, 3"x108ft (LWT320)
- Datrex Marking and Warning Tapes