Shop All Portable Vacuums
Datavac
ESD-Safe Pro Data-Vac/3 Professional Cleaning System, 1.7 hp, Black
Mfr # 117-117261
Zoro # G003667061
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Filter Type HEPA
- Diameter 7"
- Power Source 1.7 hp
- Standards cUL Listed; UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datavac
- MFR # 117-117261
- Zoro # G003667061
- UPC # 31275117261
- Country of Origin United States
- Category Portable Vacuums
Dimensions
Diameter | 7" |
Length | 6 ft |
Cord Length | 6 ft |
Details
Material | Steel |
Filter Type | HEPA |
Power Source | 1.7 hp |
Standards | cUL Listed; UL Listed |
Housing Color | Black |
Description
Don't let particles of dust ruin your expensive electronics. The vacuum/blower cleaner includes a HEPA filter--99.97% effective in capturing particles of dust as small as 0.3 microns. Rather than simply redistributing dust, dirt and allergens, this machine makes sure they are captured and held in tightly sealed filter bag. Capable of handling cleaning jobs on a wide-range of machines--from micros to main frames, typewriters, calculators, copiers and laser printers. Equipped with a powerful 2-speed 1.7 HP motor. For safety, cleaner comes with an anti-static wrist-strap grounding the user from generating static. The Environmental sanitizing vacuum virtually eliminates Electro Static Discharge (ESD), which can harm computer/electronic components or hardware--potentially saving you time and money. For easy transportation, comes with a convenient carrying case that holds vacuum and attachments.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 140 lb Powder Hand Cleaner Drum (95744)
- PROTEAM Backpack Vacuum, 10 qt., Xover Performance Telescoping Wand Tool Kit (107305)
- WOOD STONE 51 in Natural Fiber Brush (WS-TL-NFB-M)
- RUBBERMAID COMMERCIAL 60 in Hook-and-Loop Dust Mop, Green, Microfiber (FGQ46000GR00)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- PROTEAM PROTEAM 6 qt. 120V, 1108W Backpack Vacuum Cleaner (107310)
- BLACK & DECKER 72V Cordless Hand Vac (HNVC220BCZ01)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- ATRIX Bagless Canister Vacuum (AHC-RR)
- METROVAC MetroVac Vac / Blower 4-Peak Horsepower Accessories (VNB-73B)
- Datavac Portable Vacuums