Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Red/Black
Mfr # R2087
Zoro # G7472398
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. ERC-02RB
- Printer Series None
- Printer Model ERC02
- Ink/Toner Color Black/Red
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R2087
- Zoro # G7472398
- UPC # 032929610350
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | ERC-02RB |
Printer Series | None |
Printer Model | ERC02 |
Ink/Toner Color | Black/Red |
Cartridge Condition | New |
Item | Register Ribbon Cartridge |
Printer Brand | Epson |
Max. Page Yield | Not Rated |
Color | Black/Red |
Remanufactured Cartridge Number | R2087 |
For Use With | Universal EPC, ECR Cartridge, Cartridge, Victor 600 |
Compatible OEM Model Number | ERC-02, 7011, E205NTBR, ERC-02RB, 123408 |
Product Type | Register Ribbon Cartridge |
Compatible Printer Model Number | ERC-02 |
Market Indicator Cartridge Number | ERC-02RB |
Page Yield - Total | Not Rated |
Compatible Printer Series | ERC |
Compatible Printer Brand | Epson |
Description
Market Indicator Cartridge No. ERC-02RB, Ink/Toner Color Black/Red, Printer Brand Epson, Printer Series None, Printer Model ERC02, Max. Page Yield Not Rated, Remanufactured Cartridge Number R2087, Color Black/Red, Cartridge Condition New, Register Ribbon Cartridge, For Use With Universal EPC, ECR Cartridge, Cartridge, Victor 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mailbox Lock Thrded Na14 (S 4573)
- LORELL Deluxe Adjustable Desk RiserBlack (LLR99759)
- UPUNCH HNRG10 Time Clock Ribbon, Black/Red (HNRG10)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- LEXMARK Black Toner Cartridge 1.5K YLD (C3210K0)
- Dataproducts Ink and Toner Cartridges