Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Red/Black, PK 2
Mfr # R14772
Zoro # G7475487
product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. EA781R
- Printer Series None
- Printer Model CP-17, EA781R, EL 2192C
- Ink/Toner Color Black/Red
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R14772
- Zoro # G7475487
- UPC # 032929612446
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | EA781R |
Printer Series | None |
Printer Model | CP-17, EA781R, EL 2192C |
Ink/Toner Color | Black/Red |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon, Sharp |
Max. Page Yield | Not Rated |
Color | Black/Red |
Remanufactured Cartridge Number | R14772 |
Compatible OEM Model Number | EA781R |
For Use With | Canon CP-17, Sharp EL 2192C, Sharp EA781R |
Compatible Printer Model Number | CP-17, EL 2192C |
Compatible Printer Brand | Canon, Sharp |
Market Indicator Cartridge Number | EA781R |
Product Type | Ink Cartridge |
Compatible Printer Series | CP-EL |
Page Yield - Total | Not Rated |
Description
Market Indicator Cartridge No. EA781R, Ink/Toner Color Black/Red, Printer Brand Canon, Sharp, Printer Series None, Printer Model CP-17, EA781R, EL 2192C, Max. Page Yield Not Rated, Remanufactured Cartridge Number R14772, Color Black/Red, Cartridge Condition New, Ink Cartridge, For Use With Canon CP-17, Sharp EL 2192C, Sharp EA781R, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Outdoor Bulletin Board 24x18", Tack (PA12418VX-181)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DELL High Yield Black Toner Cartridge Use and Return 6K YLD 3302650, 3302667 (PK941)
- Dataproducts Ink and Toner Cartridges