Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Purple, Remanufactured
Mfr # R2866
Zoro # G7474525
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. RC002P
- Printer Series None
- Printer Model SP200
- Ink/Toner Color Purple
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R2866
- Zoro # G7474525
- UPC # 032929612668
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | RC002P |
Printer Series | None |
Printer Model | SP200 |
Ink/Toner Color | Purple |
Cartridge Condition | New |
Item | Register Ribbon Cartridge |
Printer Brand | Star Micronics |
Max. Page Yield | Not Rated |
Color | Purple |
For Use With | Star Micronics SP 200 |
Compatible OEM Model Number | RC200P |
Remanufactured Cartridge Number | R2866 |
Refurbished Product Warranty | 1 Year |
Compatible Printer Model Number | MP200, SP200, SP500 |
Product Type | Register Ribbon Cartridge |
Market Indicator Cartridge Number | RC002P |
Compatible Printer Brand | Star Micronics |
Page Yield - Total | Not Rated |
Compatible Printer Series | MP, SP |
Description
Market Indicator Cartridge No. RC002P, Ink/Toner Color Purple, Printer Brand Star Micronics, Printer Series None, Printer Model SP200, Max. Page Yield Not Rated, Remanufactured Cartridge Number R2866, Color Purple, Cartridge Condition New, Register Ribbon Cartridge, For Use With Star Micronics SP 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR 18.2" D, White, Melamine (160630-1117)
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- SHARPIE White Medium Tip Paint Marker (1875046)
- SANFORD Sharpie Magnum Permanent Markers - Red (SAN44002)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- CANON Cartridge 118 Magenta Toner Cartridge 2.9K YLD (2660B001)
- Dataproducts Ink and Toner Cartridges