Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Purple, Remanufactured
Mfr # R1486
Zoro # G7471390
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CP-12
- Printer Series None
- Printer Model P-1D
- Ink/Toner Color Purple
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R1486
- Zoro # G7471390
- UPC # 032929612453
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CP-12 |
Printer Series | None |
Printer Model | P-1D |
Ink/Toner Color | Purple |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | Not Rated |
Color | Purple |
Remanufactured Cartridge Number | R1486 |
Compatible OEM Model Number | CP-12, R812IRP |
For Use With | Canon P-1D |
Refurbished Product Warranty | 1 Year |
Product Type | Ink Cartridge |
Compatible Printer Brand | Canon, Sharp |
Compatible Printer Model Number | Citizen CX 40, Royal PD 12, Sharp EL-1610 |
Compatible Printer Series | CX, EL, PD |
Market Indicator Cartridge Number | CP-12 |
Page Yield - Total | Not Rated |
Description
Market Indicator Cartridge No. CP-12, Ink/Toner Color Purple, Printer Brand Canon, Printer Series None, Printer Model P-1D, Max. Page Yield Not Rated, Remanufactured Cartridge Number R1486, Color Purple, Cartridge Condition New, Ink Cartridge, For Use With Canon P-1D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Plastic Strapping Tensioner, Windlass (MIP-380)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK108 (58506BD)
- BROTHER Drum Unit 30,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR431CL)
- HANDY ART Acrylic Paint 16 oz, Ultra Blue, PK3 (101-065)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN227BK)
- Dataproducts Printers & Scanners