Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Purple, PK 6
Mfr # E2156
Zoro # G7475380
product price: $12.89
/pk 6, $2.15/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. ERC32
- Printer Series None
- Printer Model ERC32, NCR 2170
- Ink/Toner Color Purple
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # E2156
- Zoro # G7475380
- UPC # 032929172155
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | ERC32 |
Printer Series | None |
Printer Model | ERC32, NCR 2170 |
Ink/Toner Color | Purple |
Cartridge Condition | New |
Item | Register Ribbon Cartridge |
Printer Brand | Epson |
Max. Page Yield | Not Rated |
Color | Purple |
For Use With | Epson ERC 32, NCR 2170 |
Remanufactured Cartridge Number | E2156 |
Compatible OEM Model Number | ERC-32P |
Page Yield - Total | Not Rated |
Market Indicator Cartridge Number | ERC-32 |
Compatible Printer Brand | Epson NCR |
Compatible Printer Series | ERC, NCR |
Product Type | Register Ribbon Cartridge |
Compatible Printer Model Number | ERC32, NCR 2170 |
Description
Market Indicator Cartridge No. ERC32, Ink/Toner Color Purple, Printer Brand Epson, Printer Series None, Printer Model ERC32, NCR 2170, Max. Page Yield Not Rated, Remanufactured Cartridge Number E2156, Color Purple, Cartridge Condition New, Register Ribbon Cartridge, For Use With Epson ERC 32, NCR 2170, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 180)
- BUSINESS SOURCE Rubber Bands, Natural, PK237 (3214LB)
- PAASCHE Paasche H-SET Airbrush Set with All Three Heads for H (H-3AS)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Medium Point, Blue Ink, PK2 (71207PP)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- HP HP 67XL, 3YM57AN High-Yield Black Original Ink Cartridge (3YM57AN#140)
- Dataproducts Ink and Toner Cartridges