Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R7360
Zoro # G7476869
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GPR24
- Printer Series None
- Printer Model ET201
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R7360
- Zoro # G7476869
- UPC # 032929610824
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GPR24 |
Printer Series | None |
Printer Model | ET201 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Typewriter Ribbon Cartridge |
Printer Brand | Olivetti |
Max. Page Yield | Not Rated |
Color | Black |
Compatible OEM Model Number | 7842224, SKXECK, T381COB |
Remanufactured Cartridge Number | R7360 |
For Use With | Olivetti ET201, Silver Reed, Panasonic |
Refurbished Product Warranty | 1 Year |
Compatible Printer Series | ET, EX |
Product Type | Typewriter Ribbon Cartridge |
Compatible Printer Model Number | ET201, EX 200, KX-E2000 |
Market Indicator Cartridge Number | 7842224 |
Compatible Printer Brand | Olivetti, Panasonic |
Page Yield - Total | Not Rated |
Description
Market Indicator Cartridge No. 7842224, Ink/Toner Color Black, Printer Brand Olivetti, Printer Series None, Printer Model ET201, Max. Page Yield Not Rated, Remanufactured Cartridge Number R7360, Color Black, Cartridge Condition New, Typewriter Ribbon Cartridge, For Use With Olivetti ET201, Silver Reed, Panasonic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25 (50576)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75883)
- BSC PREFERRED 2'' x 55 yds. Blue Tape Logic Carton Sealing Tape, 18PK (T90122B18PK)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- TRU RED Compatible 797-0 Ink, 800 Page-Yield, Red (SIP-K700)
- Dataproducts Printers & Scanners