Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R7300
Zoro # G7472617
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. AR250
- Ink/Toner Color Black
- Cartridge Condition New
- Printer Brand Lexmark
- Max. Page Yield Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R7300
- Zoro # G7472617
- UPC # 032929610480
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | AR250 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Typewriter Ribbon Cartridge |
Printer Brand | Lexmark |
Max. Page Yield | Not Rated |
Color | Black |
Compatible OEM Model Number | ADLER 232, T321COB, SWS999, 901232 |
Remanufactured Cartridge Number | R7300 |
For Use With | 400, 500, 8000, 9500, Adler Satellite II 2001, Compumate 2100, Nakajima AE300, Swintec Collegiate |
Refurbished Product Warranty | 1 Year |
Compatible Printer Series | AE Series, Alpha 2000, Satellite 2000 |
Page Yield - Total | Not Rated |
Compatible Printer Model Number | Swintec 1146, Swintec 1186, Swintec 8000 |
Compatible Printer Brand | Adler-Nakajima, Adler-Royal |
Product Type | Typewriter Ribbon Cartridge |
Market Indicator Cartridge Number | 232 |
Description
Market Indicator Cartridge No. 232, Ink/Toner Color Black, Printer Brand Lexmark, Max. Page Yield Not Rated, Remanufactured Cartridge Number R7300, Color Black, Cartridge Condition New, Typewriter Ribbon Cartridge, For Use With 400, 500, 8000, 9500, Adler Satellite II 2001, Compumate 2100, Nakajima AE300, Swintec Collegiate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Dark Blue, 500/Roll (DL636B)
- XEROX 106R02757 Toner, 1000 Page-Yield, Magenta (106R02757)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 3/8, PK50 (C72299)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD YELLOW (106R03692)
- Dataproducts Ink and Toner Cartridges