Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R6070
Zoro # G7482496
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 52106001
- Printer Series None
- Printer Model 590, 591
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R6070
- Zoro # G7482496
- UPC # 032929610725
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 52106001 |
Printer Series | None |
Printer Model | 590, 591 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Okidata |
Max. Page Yield | Not Rated |
Color | Black |
Remanufactured Cartridge Number | R6070 |
For Use With | Okidata 590, 591 |
Compatible OEM Model Number | 52106001, T5755NB, 52107001 |
Refurbished Product Warranty | 1 Year |
Page Yield - Total | Not Rated |
Market Indicator Cartridge Number | 52106001 |
Compatible Printer Model Number | ML-590, ML-590 Plus, ML-591 Plus, ML-591M |
Compatible Printer Series | ML |
Compatible Printer Brand | Okidata |
Product Type | Ink Cartridge |
Description
Market Indicator Cartridge No. 52106001, Ink/Toner Color Black, Printer Brand Okidata, Printer Series None, Printer Model 590, 591, Max. Page Yield Not Rated, Remanufactured Cartridge Number R6070, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Okidata 590, 591
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6131-FG, CIRCLES, 2" (DL6131-FG)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- AVERY DENNISON Side Tab, Letter, Tab D, PK25 (1404)
- BONTEMPI MUSIC Toy Saxophone, Ages 3+ (324331)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- KYOCERA Black Toner Cartridge 20K YLD (TK677)
- Dataproducts Ink and Toner Cartridges