Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R5470
Zoro # G7480859
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GPR24
- Printer Series None
- Printer Model 6045, 660, 691
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R5470
- Zoro # G7480859
- UPC # 032929611630
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GPR24 |
Printer Series | None |
Printer Model | 6045, 660, 691 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Tally |
Max. Page Yield | Not Rated |
Color | Black |
For Use With | Mannesmann-Tally MT 660/691/6045 |
Remanufactured Cartridge Number | R5470 |
Compatible OEM Model Number | CF283X |
Refurbished Product Warranty | 1 Year |
Market Indicator Cartridge Number | 78749 |
Product Type | Ink Cartridge |
Page Yield - Total | Not Rated |
Compatible Printer Model Number | 6045, 660, 691 |
Compatible Printer Series | None |
Compatible Printer Brand | TallyGenicom |
Description
Market Indicator Cartridge No. 78749, Ink/Toner Color Black, Printer Brand Tally, Printer Series None, Printer Model 6045, 660, 691, Max. Page Yield Not Rated, Remanufactured Cartridge Number R5470, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Mannesmann-Tally MT 660/691/6045
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- GATES CARDBOARD BIN BOX (CARTON OF 50) (78208)
- CLC WORK GEAR Cell Phone Holder 2-1/4"Wx4"H, Black (5124)
- TAPECASE Shipping Labels, Red/White, 2 In. H, PK50 (16U984)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- ELITE IMAGE Replacement OKI B710 Toner Cartridge - Black (ELI76227)
- Dataproducts Ink and Toner Cartridges