Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R5190
Zoro # G7483780
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 1040930, 11A3540
- Printer Series ProPrinter
- Printer Model 2380, 2381, 2390, 2391, 2480, 2490
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R5190
- Zoro # G7483780
- UPC # 032929610381
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 1040930, 11A3540 |
Printer Series | ProPrinter |
Printer Model | 2380, 2381, 2390, 2391, 2480, 2490 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | IBM |
Max. Page Yield | Not Rated |
Color | Black |
Remanufactured Cartridge Number | R5190 |
For Use With | IBM PROPRINTER 2380, 2381, 2390, 2391, 2480, 2490, LEXMARK 2380, 2390 |
Compatible OEM Model Number | 1040930, 11A3540, T4435NB |
Refurbished Product Warranty | 1 Year |
Product Type | Ink Cartridge |
Market Indicator Cartridge Number | 1040930, 11A3540 |
Compatible Printer Series | ProPrinter |
Page Yield - Total | Not Rated |
Compatible Printer Model Number | IBM Proprinter 2381, IBM Proprinter 2390, IBM Proprinter 2391, IBM Proprinter 2480, IBM Proprinter 2490, Lexmark 2380, Lexmark 2500, Proprinter 2380 |
Compatible Printer Brand | IBM, Lexmark |
Description
Market Indicator Cartridge No. 1040930, 11A3540, Ink/Toner Color Black, Printer Brand IBM, Printer Series ProPrinter, Printer Model 2380, 2381, 2390, 2391, 2480, 2490, Max. Page Yield Not Rated, Remanufactured Cartridge Number R5190, Color Black, Cartridge Condition New, Ink Cartridge, For Use With IBM PROPRINTER 2380, 2381, 2390, 2391, 2480, 2490, LEXMARK 2380, 2390
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Marker, Dual Tip, 5-1/10"Wx6-3/10"Lx2/5"H, 12/PK, Assorted PK (BICFPINDP12AST)
- FISKARS Scissors, Micro Tip, Premier, 5 (194810-1013)
- OMNIMED Omnimed® Overbed Covered Poly Clipboard, 10"W x 13"H, Blue (205603-BL)
- KESON Crayon Lumber White Hard Perm (LCWHITE)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R7320)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 12 (E3027)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75962)
- Dataproducts Printers & Scanners