Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R3460
Zoro # G7476975
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CA02374-C104, LA36R-KA
- Printer Series None
- Printer Model 3800, DL3700
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R3460
- Zoro # G7476975
- UPC # 032929612682
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CA02374-C104, LA36R-KA |
Printer Series | None |
Printer Model | 3800, DL3700 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Fujitsu |
Max. Page Yield | Not Rated |
Color | Black |
Compatible OEM Model Number | LA36R-KA, CA02374-C104 |
For Use With | Fujitsu DL3700, 3800 |
Remanufactured Cartridge Number | R3460 |
Refurbished Product Warranty | 1 Year |
Page Yield - Total | Not Rated |
Compatible Printer Model Number | DL3700, DL3800, LA30N, LA36R-KA |
Compatible Printer Brand | Fujitsu |
Product Type | Ink Cartridge |
Compatible Printer Series | DEC, DL |
Market Indicator Cartridge Number | CA02374-C104, LA36R-KA |
Description
Market Indicator Cartridge No. CA02374-C104, LA36R-KA, Ink/Toner Color Black, Printer Brand Fujitsu, Printer Series None, Printer Model 3800, DL3700, Max. Page Yield Not Rated, Remanufactured Cartridge Number R3460, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Fujitsu DL3700, 3800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 (6306PK)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- SCIENCE TO THE MAX Interactive Human Body (2331)
- AVERY DENNISON Laser Labels, 1/2x1-3/4, PK2000 (5667)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- XEROX Extra High-Yield Toner, 21,000 Page-Yield, Magenta (006R01826)
- Dataproducts Ink and Toner Cartridges