Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R1800
Zoro # G7475085
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CAY0810-01A
- Printer Series None
- Printer Model 120D, 140, 180D, 200GX, GSX130
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R1800
- Zoro # G7475085
- UPC # 032929610695
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CAY0810-01A |
Printer Series | None |
Printer Model | 120D, 140, 180D, 200GX, GSX130 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Citizen |
Max. Page Yield | Not Rated |
Color | Black |
For Use With | Citizen GSX130, 140, 200GX, 120D, 180D |
Remanufactured Cartridge Number | R1800 |
Compatible OEM Model Number | CAY0810-01A, T5114NB, AH379010 |
Refurbished Product Warranty | 1 Year |
Compatible Printer Series | GSX |
Market Indicator Cartridge Number | CAY0810-01A |
Compatible Printer Brand | Citizen |
Compatible Printer Model Number | Citizen 120D, Citizen 200GX, Citizen GSX130, Citizen GSX140 |
Product Type | Ink Cartridge |
Page Yield - Total | Not Rated |
Description
Market Indicator Cartridge No. CAY0810-01A, Ink/Toner Color Black, Printer Brand Citizen, Printer Series None, Printer Model 120D, 140, 180D, 200GX, GSX130, Max. Page Yield Not Rated, Remanufactured Cartridge Number R1800, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Citizen GSX130, 140, 200GX, 120D, 180D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMY Jd Dump Truck Sand Tool (46510)
- BSC PREFERRED 15 x 20'' Kraft Gift Grade Tissue Paper, 960PK (S-13178)
- ZORO SELECT Double Wall Corrugated Sheets, 24" x 36", Kraft, 5/Bundle (56EC41)
- ADFORS Cement Board Tape, 4" x 150 ft. (FDW6659-U)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- HP HP 910, (3YL59AN) Magenta Original Ink Cartridge (3YL59AN#140)
- Dataproducts Printers & Scanners