Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R1120
Zoro # G7483729
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CP-7
- Printer Series None
- Printer Model P-12D
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R1120
- Zoro # G7483729
- UPC # 032929611692
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CP-7 |
Printer Series | None |
Printer Model | P-12D |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | Not Rated |
Color | Black |
For Use With | Canon P-12D |
Remanufactured Cartridge Number | R1120 |
Compatible OEM Model Number | CP-7 R872IRB, IR72 |
Refurbished Product Warranty | 1 Year |
Compatible Printer Brand | Adler, Canon Royal, Casio, Panasonic, Sharp |
Market Indicator Cartridge Number | CP-7 |
Compatible Printer Model Number | 10 PD, 11 ER, 110 PD, 1801 P, CP-7, EL-1021 |
Page Yield - Total | Not Rated |
Product Type | Ink Cartridge |
Compatible Printer Series | EL, ER, PD |
Description
Market Indicator Cartridge No. CP-7, Ink/Toner Color Black, Printer Brand Canon, Printer Series None, Printer Model P-12D, Max. Page Yield Not Rated, Remanufactured Cartridge Number R1120, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Canon P-12D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 29" x 17" x 15", Kraft, 15/Bundle (11G153)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- SCHOOL SMART GLITTER-RED 16 OZ (S2004121)
- REDIFORM OFFICE PRODUCTS Rediform® Delivery Receipt Book, 2-Part, Carbonless, 4-1/4" x 6-3/8", 50 Sets/Book (6L614)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- RICOH Ricoh 841999 ( 842126 ) Black Toner Cartridge For Use In Mp4054Sp (841999)
- Dataproducts Ink and Toner Cartridges