Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # P1351
Zoro # G7474559
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 1040440
- Printer Series None
- Printer Model 4224
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # P1351
- Zoro # G7474559
- UPC # 032929419090
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 1040440 |
Printer Series | None |
Printer Model | 4224 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | IBM |
Max. Page Yield | Not Rated |
Color | Black |
For Use With | IBM 4224 HY |
Remanufactured Cartridge Number | P1351 |
Refurbished Product Warranty | 1 Year |
Market Indicator Cartridge Number | 1040440 |
Compatible Printer Model Number | 4224 |
Page Yield - Total | Not Rated |
Compatible Printer Brand | IBM |
Product Type | Ink Cartridge |
Compatible Printer Series | None |
Description
Market Indicator Cartridge No. 1040440, Ink/Toner Color Black, Printer Brand IBM, Printer Series None, Printer Model 4224, Max. Page Yield Not Rated, Remanufactured Cartridge Number P1351, Color Black, Cartridge Condition New, Ink Cartridge, For Use With IBM 4224 HY
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, KING SIZE PERMANENT MARKER, BROAD CHISEL TIP, BLACK, 4PK (15661PP)
- MARKAL Trades-Marker All-Surface Marker, Black (96133)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- DELL High Yield Black Toner Cartridge 8.5K YLD 593BBYP, 3RDYK (GGCTW)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- BROTHER High-Yield Ink, 3,000 Page-Yield, Black (LC402XLBKS)
- Dataproducts Printers & Scanners