Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # P1334
Zoro # G7482557
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GPR24
- Printer Series None
- Printer Model MT330
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # P1334
- Zoro # G7482557
- UPC # 032929418819
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GPR24 |
Printer Series | None |
Printer Model | MT330 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Tally |
Max. Page Yield | Not Rated |
Color | Black |
Remanufactured Cartridge Number | P1334 |
For Use With | Mannesman Tally MT 330 |
Compatible OEM Model Number | CF283X |
Refurbished Product Warranty | 1 Year |
Product Type | Ink Cartridge |
Page Yield - Total | Not Rated |
Market Indicator Cartridge Number | 60097 |
Compatible Printer Series | None |
Compatible Printer Model Number | MT330 |
Compatible Printer Brand | TallyGenicom |
Description
Market Indicator Cartridge No. 60097, Ink/Toner Color Black, Printer Brand Tally, Printer Series None, Printer Model MT330, Max. Page Yield Not Rated, Remanufactured Cartridge Number P1334, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Mannesman Tally MT 330
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X4, 6Pk, Lined Pk (MMM6756SSCY)
- EPSON T288520S (288) DURABrite Ultra Ink, Cyan/Magenta/Yellow (T288520-S)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- ZORO SELECT Infectious Substance DOT Label, Class 6, Black/White, Pk100 (9GHY3)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- CANON CLI-281 ChromaLife100 Ink/Paper Combo, Black/Blue/Cyan/Magenta/Yellow (2091C006)
- Dataproducts Ink and Toner Cartridges