Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Pk6
Mfr # P5190
Zoro # G7478506
product price: $17.25
/pk 6, $2.88/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GPR24
- Printer Series None
- Printer Model 2380, 2381, 2390, 2391, 2480, 2490
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # P5190
- Zoro # G7478506
- UPC # 032929350553
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GPR24 |
Printer Series | None |
Printer Model | 2380, 2381, 2390, 2391, 2480, 2490 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | IBM |
Max. Page Yield | Not Rated |
Color | Black |
Remanufactured Cartridge Number | P5190 |
Compatible OEM Model Number | 1040930, 11A3540, T4435NB, R874IRB |
For Use With | IBM 2380, 2381, 2390, 2391, 2480, 2490, Lexmark 2380, 2390 |
Market Indicator Cartridge Number | 1040930 |
Product Type | Ink Cartridge |
Compatible Printer Brand | IBM, Lexmark |
Page Yield - Total | Not Rated |
Compatible Printer Series | None |
Compatible Printer Model Number | IBM Proprinter 2381, IBM Proprinter 2390, IBM Proprinter 2391, IBM Proprinter 2480, IBM Proprinter 2490, Lexmark 2380, Lexmark 2500, Proprinter 2380 |
Description
Market Indicator Cartridge No. 1040930, Ink/Toner Color Black, Printer Brand IBM, Printer Series None, Printer Model 2380, 2381, 2390, 2391, 2480, 2490, Max. Page Yield Not Rated, Remanufactured Cartridge Number P5190, Color Black, Cartridge Condition New, Ink Cartridge, For Use With IBM 2380, 2381, 2390, 2391, 2480, 2490, Lexmark 2380, 2390, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- THE PACKAGING WHOLESALERS 18 x 12 x 6 Flat Cardboard Corrugated Boxes (BS181206)
- MAX USA Max 50FE, STAPLE CARTRIDGE, 0.31in LEG, 0.5in CROWN, STEEL, 5000PK (MXB50FE)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Bk, PK12 (UBC65870DZ)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- XEROX Xerox Black Drum Cartridge, 40000 Yield (108R01484)
- Dataproducts Ink and Toner Cartridges