Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Pk6
Mfr # P1930
Zoro # G7474437
product price: $19.29
/pk 6, $3.22/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 42377801
- Printer Series None
- Printer Model 420, 421, 490, 491
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # P1930
- Zoro # G7474437
- UPC # 032929418765
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 42377801 |
Printer Series | None |
Printer Model | 420, 421, 490, 491 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Okidata |
Max. Page Yield | Not Rated |
Color | Black |
For Use With | Okidata 420, 421, 490, 491 |
Compatible OEM Model Number | CF283X |
Remanufactured Cartridge Number | P1930 |
Product Type | Ink Cartridge |
Market Indicator Cartridge Number | 42377801 |
Page Yield - Total | Not Rated |
Compatible Printer Series | None |
Compatible Printer Brand | Okidata |
Compatible Printer Model Number | 420, 421, 490, 491 |
Description
Market Indicator Cartridge No. 42377801, Ink/Toner Color Black, Printer Brand Okidata, Printer Series None, Printer Model 420, 421, 490, 491, Max. Page Yield Not Rated, Remanufactured Cartridge Number P1930, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Okidata 420, 421, 490, 491, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Laminate, Idbadge, PK25 (LS852G)
- SAX True Flow Colorburst Glaze, Pistachio, 1 Pint (S2615X)
- UNI-BALL Power Tank RT Retract Ballpoint Pen, 1mm, Blue Ink/Barrel, PK12 (42071)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.60 mil, Clear (5DRV5)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- CANON GPR34 Black Toner Cartridge 19.4K YLD (2786B003)
- Dataproducts Ink and Toner Cartridges