Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Pk6
Mfr # P1866
Zoro # G7475977
product price: $11.55
/pk 6, $1.93/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. ERC-32
- Printer Series None
- Printer Model ERC32
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # P1866
- Zoro # G7475977
- UPC # 032929418871
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | ERC-32 |
Printer Series | None |
Printer Model | ERC32 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Epson |
Max. Page Yield | Not Rated |
Color | Black |
For Use With | Epson ERC-32 |
Remanufactured Cartridge Number | P1866 |
Compatible OEM Model Number | ERC-32 |
Product Type | Ink Cartridge |
Compatible Printer Series | ERC, NCR |
Compatible Printer Brand | Epson NCR |
Page Yield - Total | Not Rated |
Market Indicator Cartridge Number | ERC-32 |
Compatible Printer Model Number | ERC32, NCR 2170 |
Description
Market Indicator Cartridge No. ERC-32, Ink/Toner Color Black, Printer Brand Epson, Printer Series None, Printer Model ERC32, Max. Page Yield Not Rated, Remanufactured Cartridge Number P1866, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Epson ERC-32, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Multi-Purpose Paper, Hot Pink, 8.5in x 11in, PK500 (P102052)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 27" x 34", 25 Sheets (3370)
- POST-IT Dispenser, Note, Black (DS330BK)
- ZORO SELECT Shipping Box, 14x10x6 in (55NM49)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- ROYAL TONER Toner For CX410 801HK, Black, 4K Pages (80C1HK0)
- Dataproducts Ink and Toner Cartridges