Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, PK 2
Mfr # R60102
Zoro # G7476379
product price: $4.65
/pk 2, $2.33/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 03A
- Printer Series None
- Printer Model 182, 192, 320, 321, 380, 390, 391
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R60102
- Zoro # G7476379
- UPC # 032929610121
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 03A |
Printer Series | None |
Printer Model | 182, 192, 320, 321, 380, 390, 391 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Okidata |
Max. Page Yield | Not Rated |
Color | Black |
Remanufactured Cartridge Number | R60102 |
For Use With | Okidata ML182, 192, 320, 320, Turbo 321, 380, 390, 391 |
Compatible OEM Model Number | 52102001, 52104001 |
Compatible Printer Brand | Okidata |
Page Yield - Total | Not Rated |
Market Indicator Cartridge Number | 52102001 |
Compatible Printer Model Number | ML-182, ML-192, ML-320, ML-321, ML-380, ML-390, ML-391 |
Compatible Printer Series | ML |
Product Type | Ink Cartridge |
Description
Market Indicator Cartridge No. 03A, Ink/Toner Color Black, Printer Brand Okidata, Printer Series None, Printer Model 182, 192, 320, 321, 380, 390, 391, Max. Page Yield Not Rated, Remanufactured Cartridge Number R60102, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Okidata ML182, 192, 320, 320, Turbo 321, 380, 390, 391, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Business Card/Clip Holder (22332)
- PYRAMID Time Card, PK100 (44100-10)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- IDL PACKAGING Strapping Dispenser, Mini Coil Strapping (CA920)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- LEXMARK Return Program Extra High-Yield Toner, 8,000 Page-Yield, Black, TAA Compliant (70C0XKG)
- Dataproducts Ink and Toner Cartridges