Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon, Lift Off, Tackless, PK6
Mfr # R1421-6
Zoro # G6429897
product price: $7.85
/pk 6, $1.31/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Model Actionwriter, Olympia
- Printer Brand IBM
- Color Clear
- For Use With IBM® Actionwriter; Olympia
- Product Type Correction Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R1421-6
- Zoro # G6429897
- UPC # 032929610589
- Country of Origin China
- Category Printer & Scanner Parts
Details
Printer Model | Actionwriter, Olympia |
Item | Ink Ribbon |
Printer Brand | IBM |
Color | Clear |
For Use With | IBM® Actionwriter; Olympia |
Product Type | Correction Tape |
Compatibility | Adler/Royal: - 310, 315, 320, 325, 390, 410, 415, 420, 425, 501, 503, 600, 801, 803, 1005 Series, 1010 Series, 1020, 1030, 1035, 1040, 1041, 1050, 5010, 9009Adler/Royal: - Alpha 600 Series, Beta 8, 9000D, Compact 400, 600 Series, Gabrielle 100, 110 Series, 7007, 8000, 8008, Satellite II, III, IV, V, VI, VIII, 40, 80, Satellite 2001, 2002, 2015, SE-300, 400SBrother: - AX-Series, CE-Series, CM-1000/2000, Compactronic Series, Correctronic Series, CX-Series, EM-Series, Executron Series, GX-Series, HR-10, 15, 20, 25, 30, 35, 40, WP-SeriesCanon: - AP-Series, ES/MX/QS Series, Nakaima AE/AX/WPT Series, AP650 and EW310, Olivettti 910D and 900XOlympia : - 2300, 2500, Astrotype, Carrera, Comfort and Compact Series, Competence Series, Disque, Electronic Series, ES/ESW and Eurotronic, Excellence 230/230i, Mastertext, Mastertype/Mini Office SeriesOlympia: - Olytext 20, Orbit/DM, Personal Writer, Professional Series Report Electronic, Sprintertype, SR101ECF, Standard Series, Startext Excellence, Startype Series, Supertype Series and XL SeriesSwintec : - 600, 640, 1000, 1146, 1186 Series, 2000, 2100, 2400, 2500, 2600, 3200, 3500, 4000, 4040, 7000 Series, 8000 Series, Xerox 515, 757, 6001, 6002, Memowriter and TX-15 |
Device Types | Typewriter |
Ribbon Type | Tackless Lift-Off |
Description
Printer Brand IBM, Printer Model Actionwriter, Olympia, Color Clear, Ink Ribbon, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Front Report Cover Tang Fastener, Blck, PK25 (UNV57120)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 6" x 9", Clear, 1000/Case (PL474)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK50 (4YNT8)
- DATAPRODUCTS Ink Ribbon for Citizen DP-600, Black/Red (R0167)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- DATAPRODUCTS Ink Ribbon for C. Itoh 3500, Black (R2600)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- MICROMICR Micro Micr Brand New Micr Lexmark 56F0Z00 Imaging Unit For Use In (MICRIMA721)
- Dataproducts Printers & Scanners