Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for Typewriter, Lift-Off, PK6
Mfr # R5181-6
Zoro # G4788710
product price: $6.89
/pk 6, $1.15/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series None
- Printer Model X 851, 851C, Adler 1000, 1000E, SE1000E, SE2000, Brother 7200, 7300, 7800, 7900, 8300, 9300, Correct-O-Ball 7200, EM1, EM2, M7200, M7300, M7800, Daisywriter 1000, 1500, 200, 2000, 2500, Facit 1850, 1860, 6610, IBM 1210, 196, Correcting Selectric II, Electronic 50 O.S., Memory 100, Selectric II/III
- Color Clear
- For Use With Addo-X 851, 851C, Adler 1000, 1000E, SE1000E, SE2000, Brother 7200, 7300, 7800, 7900, 8300, 9300, Correct-O-Ball 7200, EM1, EM2, M7200, M7300, M7800, Daisywriter 1000, 1500, 200, 2000, 2500, Facit 1850, 1860, 6610, IBM 1210, 196, Correcting Selectric II, Electronic 50 O.S., Memory 100, Selectric II/III
- Product Type Correction Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R5181-6
- Zoro # G4788710
- UPC # 032929610268
- Country of Origin China
- Category Printer & Scanner Parts
Details
Printer Series | None |
Printer Model | X 851, 851C, Adler 1000, 1000E, SE1000E, SE2000, Brother 7200, 7300, 7800, 7900, 8300, 9300, Correct-O-Ball 7200, EM1, EM2, M7200, M7300, M7800, Daisywriter 1000, 1500, 200, 2000, 2500, Facit 1850, 1860, 6610, IBM 1210, 196, Correcting Selectric II, Electronic 50 O.S., Memory 100, Selectric II/III |
Item | Ink Ribbon |
Color | Clear |
For Use With | Addo-X 851, 851C, Adler 1000, 1000E, SE1000E, SE2000, Brother 7200, 7300, 7800, 7900, 8300, 9300, Correct-O-Ball 7200, EM1, EM2, M7200, M7300, M7800, Daisywriter 1000, 1500, 200, 2000, 2500, Facit 1850, 1860, 6610, IBM 1210, 196, Correcting Selectric II, Electronic 50 O.S., Memory 100, Selectric II/III |
Product Type | Correction Tape |
Compatibility | IBM Selectric II Typewriter |
Features | Lift-off |
Device Types | Typewriter |
Correction Tape Type | Tacky Lift-Off Tape |
Material | Nylon |
Ribbon Type | Lift-Off Correction |
Description
Printer Series None, Printer Model X 851, 851C, Adler 1000, 1000E, SE1000E, SE2000, Brother 7200, 7300, 7800, 7900, 8300, 9300, Correct-O-Ball 7200, EM1, EM2, M7200, M7300, M7800, Daisywriter 1000, 1500, 200, 2000, 2500, Facit 1850, 1860, 6610, IBM 1210, 196, Correcting Selectric II, Electronic 50 O.S., Memory 100, Selectric II/III, Color Clear, Ink Ribbon, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Spring-Powered Heavy Duty Stapler, 60-Sheet Capacity (1200)
- MILWAUKEE TOOL INKZALL Orange Liquid Paint Marker (48-22-3771)
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- AVERY Note Cards, Uncoated, Matte, Two-S, PK50 (3379)
- DATAPRODUCTS Ink Ribbon for Cash Registers, Purple, Printer Brand: Epson (R2116)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- DATAPRODUCTS Ink Ribbon for C. Itoh 3500, Black (R2600)
- DATAPRODUCTS Ink Ribbon for Oki 393, Nylon, Black (R6041)
- DATAPRODUCTS Ink Ribbon for ERC09 Register, Purple, PK6 (E2366)
- DATAPRODUCTS Ink Ribbon for RCS R600, Correctable, Blk (R7310)
- EPSON Black Ribbon (7762L)
- Dataproducts Printer & Scanner Parts