Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for Typewriter, Correctable
Mfr # R0500
Zoro # G6429930
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Model System I, System II, System III, System IV, System V, Casio 2000, FE2000, KP300, Citizen 3241, 3516, 3520, 3530, 3535, 3540, 3541, 3546, 3550, 3551, 4530, CBM-301, CBM-614, CBM-710, CBM-715, CBM-720, CBM-725, CBM-730, CBM-750, CBM-DP600, CBM-DP614, CBM-VLT, CP-121 Numeric, DD-600, DP-3520, DP-3530, DP-4530, DP-600, DP-6000, DP610, DP610H, DP611, DP-612, DP612G, DP614, DP-617, DP-617G, DP-617P, DP-622, DP-627, DP-630, DP-710, DP-720, DP-750, IDP-2516, IDP-3516, IDP-3520, IDP-353, IDP-3530, IDP-3530-F, IDP-3530-P, IDP-3531, IDP-3535, IDP-3540, IDP-3540-F, IDP-3540-P, IDP-3541, IDP-3541-F, IDP-3546, IDP-3550, IDP-3551, IDP-4530, IDP-4540, IR-61, VLT-Gaming, CRS 2000, 3000, 2000 Remote, Datacard 22, 24, 560, 640 Citizen Printer, 840 Citizen Printer, Troy Slip, Datarol 780, 3530-SP, JCM 3700, Micros 3700, 4700, 8700, 1200 Series, 385-1, 600013 Auto Cut, AC/2 Slip Printer, Autocut 2, Autocut 4000, Autocut 4700, Olympia CM1920, Panasonic 6520, 6522, 7000, DP630, Fast Food POS System, II, IR61, JS130, JS550, JS660, JS660RM, JS7500, JS800RM, Pan. II Old Style, Royal 9200-CMS, Alpha 1750, Alpha 9170, CMS750, CMS9000, Sanyo ECR-340, Sharp 430ERA, 770ERA, A430, ER03RP, ER4400 Citizen, ER4410 Citizen, ER4420 Citizen, ER4430 Citizen, ER-A430, ER-A770, Swintec WSW2250, TEC MA1300, Towa ET5416, ET6120, ET6420, ET6420-F, Verifone 300, 350, 2XP
- For Use With ABS System I, System II, System III, System IV, System V; Casio 2000, FE2000, KP300; Citizen 3241, 3516, 3520, 3530, 3535, 3540, 3541, 3546, 3550, 3551, 4530; CBM-301, CBM-614, CBM-710, CBM-715, CBM-720, CBM-725, CBM-730, CBM-750, CBM-DP600, CBM-DP614, CBM-VLT, CP-121 Numeric; DD-600, DP-3520, DP-3530, DP-4530, DP-600, DP-6000, DP610, DP610H, DP611, DP-612, DP612G, DP614; DP-617, DP-617G, DP-617P, DP-622, DP-627, DP-630, DP-710, DP-720, DP-750; IDP-2516, IDP-3516, IDP-3520, IDP-353, IDP-3530, IDP-3530-F, IDP-3530-P, IDP-3531; IDP-3535, IDP-3540, IDP-3540-F, IDP-3540-P, IDP-3541, IDP-3541-F, IDP-3546, IDP-3550, IDP-3551, IDP-4530, IDP-4540, IR-61, VLT-Gaming; CRS 2000, 3000, 2000 Remote; Datacard 22, 24, 560, 640 Citizen Printer, 840 Citizen Printer, Troy Slip; Datarol 780, 3530-SP; JCM 3700; Micros 3700, 4700, 8700, 1200 Series, 385-1, 600013 Auto Cut, AC/2 Slip Printer, Autocut 2, Autocut 4000, Autocut 4700; Olympia CM1920; Panasonic 6520, 6522, 7000, DP630, Fast Food POS System, II, IR61, JS130, JS550, JS660, JS660RM, JS7500, JS800RM, Pan. II Old Style; Royal 9200-CMS, Alpha 1750, Alpha 9170, CMS750, CMS9000; Sanyo ECR-340; Sharp 430ERA, 770ERA, A430, ER03RP, ER4400 Citizen, ER4410 Citizen, ER4420 Citizen, ER4430 Citizen, ER-A430, ER-A770; Swintec WSW2250; TEC MA1300; Towa ET5416, ET6120, ET6420, ET6420-F; Verifone 300, 350, 2XP
- Compatibility IBM Actionwriter Adler-Royal Satellite III Typewriter
- Product Type Ribbon
- Ribbon Type Correctable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R0500
- Zoro # G6429930
- UPC # 032929610527
- Country of Origin China
- Category Printer & Scanner Parts
Details
Printer Model | System I, System II, System III, System IV, System V, Casio 2000, FE2000, KP300, Citizen 3241, 3516, 3520, 3530, 3535, 3540, 3541, 3546, 3550, 3551, 4530, CBM-301, CBM-614, CBM-710, CBM-715, CBM-720, CBM-725, CBM-730, CBM-750, CBM-DP600, CBM-DP614, CBM-VLT, CP-121 Numeric, DD-600, DP-3520, DP-3530, DP-4530, DP-600, DP-6000, DP610, DP610H, DP611, DP-612, DP612G, DP614, DP-617, DP-617G, DP-617P, DP-622, DP-627, DP-630, DP-710, DP-720, DP-750, IDP-2516, IDP-3516, IDP-3520, IDP-353, IDP-3530, IDP-3530-F, IDP-3530-P, IDP-3531, IDP-3535, IDP-3540, IDP-3540-F, IDP-3540-P, IDP-3541, IDP-3541-F, IDP-3546, IDP-3550, IDP-3551, IDP-4530, IDP-4540, IR-61, VLT-Gaming, CRS 2000, 3000, 2000 Remote, Datacard 22, 24, 560, 640 Citizen Printer, 840 Citizen Printer, Troy Slip, Datarol 780, 3530-SP, JCM 3700, Micros 3700, 4700, 8700, 1200 Series, 385-1, 600013 Auto Cut, AC/2 Slip Printer, Autocut 2, Autocut 4000, Autocut 4700, Olympia CM1920, Panasonic 6520, 6522, 7000, DP630, Fast Food POS System, II, IR61, JS130, JS550, JS660, JS660RM, JS7500, JS800RM, Pan. II Old Style, Royal 9200-CMS, Alpha 1750, Alpha 9170, CMS750, CMS9000, Sanyo ECR-340, Sharp 430ERA, 770ERA, A430, ER03RP, ER4400 Citizen, ER4410 Citizen, ER4420 Citizen, ER4430 Citizen, ER-A430, ER-A770, Swintec WSW2250, TEC MA1300, Towa ET5416, ET6120, ET6420, ET6420-F, Verifone 300, 350, 2XP |
Item | Ink Ribbon |
For Use With | ABS System I, System II, System III, System IV, System V; Casio 2000, FE2000, KP300; Citizen 3241, 3516, 3520, 3530, 3535, 3540, 3541, 3546, 3550, 3551, 4530; CBM-301, CBM-614, CBM-710, CBM-715, CBM-720, CBM-725, CBM-730, CBM-750, CBM-DP600, CBM-DP614, CBM-VLT, CP-121 Numeric; DD-600, DP-3520, DP-3530, DP-4530, DP-600, DP-6000, DP610, DP610H, DP611, DP-612, DP612G, DP614; DP-617, DP-617G, DP-617P, DP-622, DP-627, DP-630, DP-710, DP-720, DP-750; IDP-2516, IDP-3516, IDP-3520, IDP-353, IDP-3530, IDP-3530-F, IDP-3530-P, IDP-3531; IDP-3535, IDP-3540, IDP-3540-F, IDP-3540-P, IDP-3541, IDP-3541-F, IDP-3546, IDP-3550, IDP-3551, IDP-4530, IDP-4540, IR-61, VLT-Gaming; CRS 2000, 3000, 2000 Remote; Datacard 22, 24, 560, 640 Citizen Printer, 840 Citizen Printer, Troy Slip; Datarol 780, 3530-SP; JCM 3700; Micros 3700, 4700, 8700, 1200 Series, 385-1, 600013 Auto Cut, AC/2 Slip Printer, Autocut 2, Autocut 4000, Autocut 4700; Olympia CM1920; Panasonic 6520, 6522, 7000, DP630, Fast Food POS System, II, IR61, JS130, JS550, JS660, JS660RM, JS7500, JS800RM, Pan. II Old Style; Royal 9200-CMS, Alpha 1750, Alpha 9170, CMS750, CMS9000; Sanyo ECR-340; Sharp 430ERA, 770ERA, A430, ER03RP, ER4400 Citizen, ER4410 Citizen, ER4420 Citizen, ER4430 Citizen, ER-A430, ER-A770; Swintec WSW2250; TEC MA1300; Towa ET5416, ET6120, ET6420, ET6420-F; Verifone 300, 350, 2XP |
Compatibility | IBM Actionwriter Adler-Royal Satellite III Typewriter |
Product Type | Ribbon |
Ribbon Type | Correctable |
Device Types | Typewriter |
Printing Type | Singlestrike |
Material | Film |
Correction Tape Type | Correctable |
Description
Ink Ribbon for Typewriter,Correctable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY AMERICA Ready America Grab 'N Go 3 Day Deluxe Emergency Kit, , 2 Person Backpack (70285)
- GLOBAL INDUSTRIAL Cube Cardboard Corrugated Boxes, 4inL x 4inW x 4inH, Kraft (B68561)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 12 PK (1735790)
- ZORO SELECT Flat Corrugated Boxes, 18" x 10" x 4", Kraft, 25/Bundle (11R405)
- DATAPRODUCTS Ink Ribbon for RCS R600, Correctable, Blk (R7310)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- DATAPRODUCTS Ink Ribbon, Lift Off, Tackless, PK6 (R1421-6)
- DATAPRODUCTS Ink Ribbon for Brother AX10, Black (R1420)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- Dataproducts Printers & Scanners