Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for TallyGenicom 3800, Black
Mfr # R4640
Zoro # G6429845
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series None
- Printer Model 3800, 3810, 3810SP, 3820, 3840, 3840E, 3840EP, 3900, 3940E, 3940IP
- Color Black
- For Use With TallyGenicom® 3800, 3810, 3810SP, 3820, 3840, 3840E, 3840EP, 3900, 3940E, 3940IP
- Product Type Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R4640
- Zoro # G6429845
- UPC # 032929611326
- Country of Origin China
- Category Printer & Scanner Parts
Details
Printer Series | None |
Printer Model | 3800, 3810, 3810SP, 3820, 3840, 3840E, 3840EP, 3900, 3940E, 3940IP |
Item | Ink Ribbon |
Color | Black |
For Use With | TallyGenicom® 3800, 3810, 3810SP, 3820, 3840, 3840E, 3840EP, 3900, 3940E, 3940IP |
Product Type | Ribbon |
Compatibility | Genicom 3800 Printer |
Material | Nylon |
Photo Identification Key | 86 |
Printing Type | Dot Matrix |
Device Types | Printer |
Description
Printer Series None, Printer Model 3800, 3810, 3810SP, 3820, 3840, 3840E, 3840EP, 3900, 3940E, 3940IP, Color Black, Ink Ribbon
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- PATHWAYS FOR LEARNING RediSpace® Notebook Filler Paper, Wide Ruled, PK144 (RS48FP)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- DATAPRODUCTS Ink Ribbon for RCS R600, Correctable, Blk (R7310)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- DATAPRODUCTS Ink Ribbon for Oki 393, Nylon, Black (R6041)
- DATAPRODUCTS Ink Ribbon for C. Itoh 3500, Black (R2600)
- DATAPRODUCTS Ink Ribbon for Brother AX10, Black (R1420)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- BROTHER Transfer Belt Unit 50K YLD (BU320CL)
- Dataproducts Printers & Scanners