Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for Printronix OCR P300, Black
Mfr # R6810
Zoro # G6429781
original price:
$17.07
33% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With LG04 Plus, 06, 08 Plus, 12, 12 Plus; LGL5; IBM 6400, 6408
- Product Type Ribbon
- Compatibility Basic Four/MAI Printers: 3150, 3151, 3152, 3510, 3561, 4201, 4214, 4219, 4224DEC Printers: LG04 Plus, LG06, LG08 Plus, LG12, LXY11, LXY12, LXY21, LXY22IBM Printers: 6400, 6408Printronix Printers: P300, P600, P3020, P3040, P6040, P6240, P6280Standard Register Printers: P150, P300, P600Wang Printers: LM400, LM700, LM900
- Features Optical Character Recognition (OCR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R6810
- Zoro # G6429781
- UPC # 032929611180
- Country of Origin China
- Category Printer & Scanner Parts
Details
Item | Ink Ribbon |
Color | Black |
For Use With | LG04 Plus, 06, 08 Plus, 12, 12 Plus; LGL5; IBM 6400, 6408 |
Product Type | Ribbon |
Compatibility | Basic Four/MAI Printers: 3150, 3151, 3152, 3510, 3561, 4201, 4214, 4219, 4224DEC Printers: LG04 Plus, LG06, LG08 Plus, LG12, LXY11, LXY12, LXY21, LXY22IBM Printers: 6400, 6408Printronix Printers: P300, P600, P3020, P3040, P6040, P6240, P6280Standard Register Printers: P150, P300, P600Wang Printers: LM400, LM700, LM900 |
Features | Optical Character Recognition (OCR) |
Device Types | Printer |
Photo Identification Key | 18 |
Material | Nylon |
Description
Color Black, Ink Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CF360X (CF360X)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx50m, PK36 (31HJ30)
- ZORO SELECT 24" x 18" Open Poly Bags, 4 mil, Clear, PK 250 (5DHW9)
- KARI-OUT Kraft Paper Bags, 8 x 5 x 11, Kraft, 250PK (1200050)
- DATAPRODUCTS Ink Ribbon for Brother AX10, Black (R1420)
- DATAPRODUCTS Ink Ribbon for Citizen DP-600, Black/Red (R0167)
- DATAPRODUCTS Ink Ribbon, Brother EM200, Black (R1430)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- DATAPRODUCTS Ink Ribbon, Citizen MD910/911, Purple (R0910)
- EPSON Epson Black Fabric Ribbon (3M Characters) (ERC-38B)
- Dataproducts Printer & Scanner Parts