Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for Printronix 300, Black
Mfr # R6800
Zoro # G6429790
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With LG04 Plus, 06, 08 Plus, 12, 12 Plus; LGL5; IBM 6400, 6408
- Product Type Ribbon
- Compatibility Basic Four/MAI Printers: 3150, 3151, 3152, 3510, 3561, 4201, 4214, 4219, 4224DEC Printers: LG04 Plus, LG06, LG08 Plus, LG12DEC Printers: LXY11, LXY12, LXY21, LXY22IBM Printer: 6400, 6408Printronix Printers: P300, P600, P3020, P3040, P6040, P6240, P6280Standard Register Printers: P150, P300, P600Wang Printers: LM400, LM700, LM900
- Device Types Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R6800
- Zoro # G6429790
- UPC # 032929611173
- Country of Origin China
- Category Printer & Scanner Parts
Details
Item | Ink Ribbon |
Color | Black |
For Use With | LG04 Plus, 06, 08 Plus, 12, 12 Plus; LGL5; IBM 6400, 6408 |
Product Type | Ribbon |
Compatibility | Basic Four/MAI Printers: 3150, 3151, 3152, 3510, 3561, 4201, 4214, 4219, 4224DEC Printers: LG04 Plus, LG06, LG08 Plus, LG12DEC Printers: LXY11, LXY12, LXY21, LXY22IBM Printer: 6400, 6408Printronix Printers: P300, P600, P3020, P3040, P6040, P6240, P6280Standard Register Printers: P150, P300, P600Wang Printers: LM400, LM700, LM900 |
Device Types | Printer |
Printing Type | Dot Matrix |
Material | Nylon |
Photo Identification Key | 18 |
Description
Color Black, Ink Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SOFT TOUCH Tape Dispenser, Retractable Blade (D4140ABF)
- HOUSE OF DOOLITTLE 20 x 26" Large Print Monthly Wall Calendar, Beige (HOD380)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX622)
- AUTO TECH National Fleet Products Round Document Holder with imprint, 3.5" diameter x 12.5" length, black (1003IMPR)
- DATAPRODUCTS Ink Ribbon for Epson ERC30, Red/Black, PK6 (E2117)
- DATAPRODUCTS Ink Ribbon for RCS R600, Correctable, Blk (R7310)
- DATAPRODUCTS Ink Ribbon, Lift Off, Tackless, PK6 (R1421-6)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- DATAPRODUCTS Ink Ribbon for Brother AX10, Black (R1420)
- VIDEOJET 0-100Psi 250Psi Ink Pressure Regulator Other Printer Parts And Accessory (SP355134)
- Dataproducts Printers & Scanners