Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for Printers, Nylon, Black
Mfr # R6070
Zoro # G4788668
product price: $7.99
/ea
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Oki® Microline 520, 521
- Product Type Ribbon
- Compatibility Okidata Microline Printers:ML590, ML590 Plus, ML591M, ML591 Plus
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R6070
- Zoro # G4788668
- UPC # 032929610725
- Country of Origin China
- Category Printer & Scanner Parts
Details
Item | Ink Ribbon for Printers,Nylon,Black |
Color | Black |
For Use With | Oki® Microline 520, 521 |
Product Type | Ribbon |
Compatibility | Okidata Microline Printers:ML590, ML590 Plus, ML591M, ML591 Plus |
Material | Nylon |
Printing Type | Dot Matrix |
Device Types | Printer |
Photo Identification Key | 67 |
Description
Ink Ribbon for Printers,Nylon,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, PK200 (UNV21127)
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- GENERIC Replacment Cartridge For XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03744)
- WESTERN PLASTICS Film xl Pallet Wrap 20"x55x5000' (WXL12)
- DATAPRODUCTS Ink Ribbon for Epson ERC30, Red/Black, PK6 (E2117)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- BROTHER Transfer Belt Unit 50K YLD (BU320CL)
- Dataproducts Printers & Scanners