Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for Printers, Black
Mfr # R8600
Zoro # G4788616
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Basic Four/MAI 3150, 3151, 3152, 3510, 3561, 4201, 4214, 4219, 4224; Data Royal IPS 5000; Datasouth CX3180; DS180, 180 Plus, 220; TX5180; XL300; Facit 20, 4525, 4526, 4528, 4528D; Infoscribe 1100, 1200, 1300; Printek® 910, 920, 930, 935; Formspro 2000; Telex 287D, D2
- Product Type Ribbon
- Compatibility Texas Instruments Printers:3400, 3421, 3431, 3432, Tritel 79020 Printer, Adler Royal TRS-250 Printer, Gestetner 180 Printer
- Device Types Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R8600
- Zoro # G4788616
- UPC # 032929611210
- Country of Origin China
- Category Printer & Scanner Parts
Details
Item | Ink Ribbon for Printers,Black |
Color | Black |
For Use With | Basic Four/MAI 3150, 3151, 3152, 3510, 3561, 4201, 4214, 4219, 4224; Data Royal IPS 5000; Datasouth CX3180; DS180, 180 Plus, 220; TX5180; XL300; Facit 20, 4525, 4526, 4528, 4528D; Infoscribe 1100, 1200, 1300; Printek® 910, 920, 930, 935; Formspro 2000; Telex 287D, D2 |
Product Type | Ribbon |
Compatibility | Texas Instruments Printers:3400, 3421, 3431, 3432, Tritel 79020 Printer, Adler Royal TRS-250 Printer, Gestetner 180 Printer |
Device Types | Printer |
Material | Nylon |
Printing Type | Dot Matrix |
Description
Ink Ribbon for Printers,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSORB Loose Absorbent, White, Pail, 10 lb (SP30GA-LB10P)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-82)
- XEROX Paper, , 20#, Ltr, Gd Pk (XER3R11055)
- QUARTET 36"x48" Magnetic, Reversible Steel Whiteboard, Gloss (ECM43P2)
- DATAPRODUCTS Ink Ribbon for RCS R600, Correctable, Blk (R7310)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- DATAPRODUCTS Ink Ribbon for C. Itoh 3500, Black (R2600)
- DATAPRODUCTS Ink Ribbon for Epson ERC30, Red/Black, PK6 (E2117)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- OKI DATA Print Ribbon 8 MIL (44173403)
- Dataproducts Printers & Scanners