Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for Printers, Black
Mfr # R1800
Zoro # G4788765
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With DEC L65, 95
- Product Type Ribbon
- Compatibility Citizen Printers:GSX130, 200GX, 140
- Device Types Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dataproducts
- MFR # R1800
- Zoro # G4788765
- UPC # 032929610695
- Country of Origin China
- Category Printer & Scanner Parts
Details
Item | Ink Ribbon |
Color | Black |
For Use With | DEC L65, 95 |
Product Type | Ribbon |
Compatibility | Citizen Printers:GSX130, 200GX, 140 |
Device Types | Printer |
Material | Nylon |
Photo Identification Key | 23 |
Printing Type | Dot Matrix |
Description
Color Black, Ink Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, , Fine Point, 12/DZ, Black PK (SAN30051DZ)
- SMEAD Hanging Folder 1/3 Cut Tab, Clear, PK25 (64615)
- TOPS 8-1/4 x 5-7/8" Gray Business Notebook (TOP25330)
- CRANE CONSUMABLES Label, Yellow, 6" H, PK4 (4060DC-PYEL1Mr)
- DATAPRODUCTS Hitachi Ribbon, Black (R5180)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- DATAPRODUCTS Ink Ribbon for Citizen DP-600, Black/Red (R0167)
- DATAPRODUCTS Ink Ribbon, Brother EM200, Black (R1430)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- RICOH Master JP10S 2 Rolls/Box (893023)
- Dataproducts Printers & Scanners