Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for Printer, Black
Mfr # R3410
Zoro # G4788799
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Texas Instruments® OMNI 800, 810, 815, 817, 880
- Product Type Ribbon
- Compatibility Texas Instruments OMNI printers:800, 810, 815, 817, 880 .
- For Ribbon Numbers 996241-0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dataproducts
- MFR # R3410
- Zoro # G4788799
- UPC # 032929611067
- Country of Origin China
- Category Printer & Scanner Parts
Details
Item | Ink Ribbon for Printer,Black |
Color | Black |
For Use With | Texas Instruments® OMNI 800, 810, 815, 817, 880 |
Product Type | Ribbon |
Compatibility | Texas Instruments OMNI printers:800, 810, 815, 817, 880 . |
For Ribbon Numbers | 996241-0002 |
Character Yield | 5000000 |
Material | Film |
Ribbon Type | Spool |
Device Types | Printer |
Description
Ink Ribbon for Printer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- PAC STRAPPING 100 Lb. Steel Strapping Coils, 1/2 W x .020 Thickness, 2940 Ft. (1/2X.020 ST-VS)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Green, Pk50 (UPAD-C GREEN50)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- DATAPRODUCTS Ink Ribbon, Brother EM200, Black (R1430)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- DATAPRODUCTS Ink Ribbon for Epson ERC30, Red/Black, PK6 (E2117)
- DATAPRODUCTS Ink Ribbon for C. Itoh 3500, Black (R2600)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- LEXMARK Waste Container (74C0W00)
- Dataproducts Printers & Scanners