Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for Pan KX-P1150/P1695, Black
Mfr # R6405
Zoro # G6429809
product price: $8.69
/ea
Sold in multiples of 3 for $26.07
$26.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series None
- Printer Model KX-P1080, P1080AP, P1080i, P1090, P1090i, P1091, P1091i, P1092, P1092i, P1150, P1180, P1180i, P1191, P1595, P1695, P2150
- Printer Brand Panasonic
- Color Black
- For Use With Panasonic® KX-P1080, P1080AP, P1080i, P1090, P1090i, P1091, P1091i, P1092, P1092i, P1150, P1180, P1180i, P1191, P1595, P1695, P2150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R6405
- Zoro # G6429809
- UPC # 032929610732
- Country of Origin China
- Category Printer & Scanner Parts
Details
Printer Series | None |
Printer Model | KX-P1080, P1080AP, P1080i, P1090, P1090i, P1091, P1091i, P1092, P1092i, P1150, P1180, P1180i, P1191, P1595, P1695, P2150 |
Item | Ink Ribbon |
Printer Brand | Panasonic |
Color | Black |
For Use With | Panasonic® KX-P1080, P1080AP, P1080i, P1090, P1090i, P1091, P1091i, P1092, P1092i, P1150, P1180, P1180i, P1191, P1595, P1695, P2150 |
Product Type | Ribbon |
Compatibility | Panasonic Printers:1124, 1150, P1695 |
Printing Type | Dot Matrix |
Material | Nylon |
Device Types | Printer |
Photo Identification Key | 88 |
Description
Printer Brand Panasonic, Printer Series None, Printer Model KX-P1080, P1080AP, P1080i, P1090, P1090i, P1091, P1091i, P1092, P1092i, P1150, P1180, P1180i, P1191, P1595, P1695, P2150, Color Black, Ink Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Paper Clip, Gold Tone, Wire, PK50 (ACC72532)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- X-TREME Rubber Bands, f/Files, 7"x1/8", 200 Bands/BX, Lime Green PK (ALL02005)
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- DATAPRODUCTS Ink Ribbon, Lift Off, Tackless, PK6 (R1421-6)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- DATAPRODUCTS Hitachi Ribbon, Black (R5180)
- DATAPRODUCTS Ink Ribbon for Citizen DP-600, Black/Red (R0167)
- OKI DATA Black Print Ribbon 15M (40629302)
- Dataproducts Printers & Scanners