Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for IBM 4224, HY, Black
Mfr # R5020
Zoro # G6429836
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series None
- Printer Model 4224 Models 101, 102, 201, 301, 3E3, 4230/4232
- Printer Brand IBM
- Color Black
- For Use With IBM® 4224 Models 101, 102, 201, 301; 3E3; 4230/4232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R5020
- Zoro # G6429836
- UPC # 032929611128
- Country of Origin China
- Category Printer & Scanner Parts
Details
Printer Series | None |
Printer Model | 4224 Models 101, 102, 201, 301, 3E3, 4230/4232 |
Item | Ink Ribbon |
Printer Brand | IBM |
Color | Black |
For Use With | IBM® 4224 Models 101, 102, 201, 301; 3E3; 4230/4232 |
Compatibility | IBM 4224 Printer |
Product Type | Ribbon |
Photo Identification Key | 17 |
Material | Nylon |
Device Types | Printer |
Printing Type | Dot Matrix |
Description
Printer Brand IBM, Printer Series None, Printer Model 4224 Models 101, 102, 201, 301, 3E3, 4230/4232, Color Black, Ink Ribbon
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desktop Organizer, 12-21/64"D (3240BL)
- SCOTCH Packaging Tape, 2 x 800 in., Clear, PK6 (145-6)
- SAUNDERS 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415215BLA)
- DATAPRODUCTS Ink Ribbon for C. Itoh 3500, Black (R2600)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- DATAPRODUCTS Ink Ribbon, Brother EM200, Black (R1430)
- DATAPRODUCTS Ink Ribbon, Lift Off, Tackless, PK6 (R1421-6)
- DATAPRODUCTS Ink Ribbon for Citizen DP-600, Black/Red (R0167)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- Dataproducts Printers & Scanners