Shop All Calculators
Dataproducts
Ink Ribbon for Calculators, Red/Black
Mfr # R2087
Zoro # G4697056
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Casio® DL210, 220, DR1001, 1011, 1203, 1210, 1211, 1212, 1220, 1410, 1411, 1520, 3220, 6220R, 7210, 7220; KR4000; PR7250; R1000, 1001, 1201, 1202, 1203, 1204, 1205
- Print Type Dot Matrix
- Product Type Ink Ribbon for Calculators,Red/Black
- Color Black/Red
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R2087
- Zoro # G4697056
- UPC # 032929610350
- Country of Origin China
- Category Calculators
Details
Item | Ink Ribbon for Calculators,Red/Black |
For Use With | Casio® DL210, 220, DR1001, 1011, 1203, 1210, 1211, 1212, 1220, 1410, 1411, 1520, 3220, 6220R, 7210, 7220; KR4000; PR7250; R1000, 1001, 1201, 1202, 1203, 1204, 1205 |
Print Type | Dot Matrix |
Product Type | Ink Ribbon for Calculators,Red/Black |
Color | Black/Red |
Material | Nylon |
Description
Ink Ribbon for Calculators,Red/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER MNSCRPT 11X8.5 1/2IN RULED LW REAM (73)
- ADAMS BUSINESS FORMS Guest Check Unit Set, Two-Part Carbonless, 6.38 x 3.38, 1/Page, 50 Forms/Pad, PK10 (104-50SW)
- GBC Presentation Covers, Blk, 11 x 8-1/2, PK50 (2514493P)
- DACASSO Dark Brown Bonded Leather 32" x 15" Desk Mat/Desk Pad - No Core Rollable (PR-3648)
- DATAPRODUCTS Ink Ribbon for Calculators, Black/Red (R3027)
- DATAPRODUCTS Ink Roller for Casio Fr-90, Black (R1180)
- DATAPRODUCTS Ink Roller for Aurora Cal., Red/Black (R1427)
- VICTOR TECHNOLOGY 1100-3A Antimicrobial Compact Desktop Calculator, 10-Digit LCD (1100-3A)
- VICTOR Compact Scientific Calculator with Hinged Case, 10-Digit LCD (920)
- VICTOR TECHNOLOGY 12-Digit Calculator, 2-Color Printing, 6"x8-1/4"x1-3/4", WE (VCT12082)
- VICTOR TECHNOLOGY 8-Digit Dual Power Pocket Calculator, 2-3/4"x4-1/2"x3/8", BK (VCT908)
- Dataproducts Calculators