Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon, Brother EM200, Black
Mfr # R1430
Zoro # G6429888
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Model CE-25, 40, 45, 50, 50XL, 58, 65, 68, 70, 333, 444, 555, 666, CX80, 90, CX Professional 80, 90,400, 440, EM30, 31, 80, 85, 100, 200, 250, 350, 430, 450, 530, 550, 630, 1050, WP55, 500, 510, 650
- Printer Brand Brother
- Color Black
- For Use With Brother CE-25, 40, 45, 50, 50XL, 58, 65, 68, 70, 333, 444, 555, 666; CX80, 90; CX Professional 80, 90,400, 440; EM30, 31, 80, 85, 100, 200, 250, 350, 430, 450, 530, 550, 630, 1050; WP55, 500, 510, 650
- Product Type Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dataproducts
- MFR # R1430
- Zoro # G6429888
- UPC # 032929610497
- Country of Origin China
- Category Printer & Scanner Parts
Details
Printer Model | CE-25, 40, 45, 50, 50XL, 58, 65, 68, 70, 333, 444, 555, 666, CX80, 90, CX Professional 80, 90,400, 440, EM30, 31, 80, 85, 100, 200, 250, 350, 430, 450, 530, 550, 630, 1050, WP55, 500, 510, 650 |
Item | Ink Ribbon |
Printer Brand | Brother |
Color | Black |
For Use With | Brother CE-25, 40, 45, 50, 50XL, 58, 65, 68, 70, 333, 444, 555, 666; CX80, 90; CX Professional 80, 90,400, 440; EM30, 31, 80, 85, 100, 200, 250, 350, 430, 450, 530, 550, 630, 1050; WP55, 500, 510, 650 |
Product Type | Ribbon |
Compatibility | Brother Series Typewriters:EM100, EM200, EM400 |
Device Types | Typewriter |
Material | Film |
Printing Type | Singlestrike |
Ribbon Type | Correctable |
Description
Printer Brand Brother, Printer Model CE-25, 40, 45, 50, 50XL, 58, 65, 68, 70, 333, 444, 555, 666, CX80, 90, CX Professional 80, 90,400, 440, EM30, 31, 80, 85, 100, 200, 250, 350, 430, 450, 530, 550, 630, 1050, WP55, 500, 510, 650, Color Black, Ink Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Ceramic Ring Magnets, 6 Per Pack, PK6 (735010)
- ZORO SELECT Steel Strapping Tensioner, Doubl D. Notch (52YU77)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Green, 500 Sheets PK (CP09GR-SS)
- PRINTY 5-In-1 Date Stamp Replacement Pad (TDTP4750BR)
- DATAPRODUCTS Ink Ribbon, Lift Off, Tackless, PK6 (R1421-6)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- DATAPRODUCTS Ink Ribbon, Citizen MD910/911, Purple (R0910)
- DATAPRODUCTS Ink Ribbon for Oki 393, Nylon, Black (R6041)
- DATAPRODUCTS Ink Ribbon for Citizen DP-600, Black/Red (R0167)
- TESTO Testo IR Printer, IrDA printer (0554 0549)
- Dataproducts Printer & Scanner Parts