Shop All Barcode Readers & Accessories
Datalogic
Quickscan Qd2130 Usb Scanner W/ Stand - Blk
Mfr # QD2130-BKK1S
Zoro # G2572898
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Barcode Scanner Kit
- Color Black
- Depth 2.8"
- Height 6.7"
- Width 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datalogic
- MFR # QD2130-BKK1S
- Zoro # G2572898
- UPC # 853585468228
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Depth | 2.8" |
Height | 6.7" |
Width | 2.6" |
Details
Product Type | Barcode Scanner Kit |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Amazon Kindle D00111 Battery (KINDLE D00111 BATTERY AMAZON)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67860)
- DURACELL Coppertop AA Alkaline Batteries 12 pk Carded (04343)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet Z48 Z-Series Lawn Mower (ML-U1-CCAHR91)
- DATALOGIC Quickscan Qd2330 Usb Scanner - Blk (QD2330-BKK1)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- ZEBRA TECHNOLOGIES Zebra CBA-U01-S07ZAR 7' Straight USB Series A Connector (105U01S07ZAR)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- ADESSO PUBLISHING Adesso 2.4Ghz Rf Wireless Antimicrobial & Walterproof Industrial (NUSCAN5200TR)
- Datalogic Barcode Readers & Accessories