Shop All Barcode Readers & Accessories
Datalogic
Quickscan Qd2130 Usb Scanner - Blk
Mfr # QD2130-BKK1
Zoro # G2571802
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8"
- Width 2.6"
- Height 6.7"
- Color Black
- Product Type Barcode Scanner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datalogic
- MFR # QD2130-BKK1
- Zoro # G2571802
- UPC # 853585489131
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Depth | 2.8" |
Width | 2.6" |
Height | 6.7" |
Details
Color | Black |
Product Type | Barcode Scanner Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTSTAR Replacement For LG TV Remotes, BR1LPH (BR1LPH)
- CABLE WHOLESALE CableWholesale 8104-54125BK 25 ft. Stretched Telephone Handset Cord - 4P4C RJ22; Black (8104-54125BK)
- NITECORE UI1 Single-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI1)
- MASTERCOOL MASTERCOOL 52224ASP Infra Red Temp Gun With Pocket Thermometer (ML52224ASP)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR0F007ZZWW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- KEYENCE Bl-781 Bar Code Scanner (BL-781)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- Datalogic Barcode Readers & Accessories