Shop All Barcode Readers & Accessories
Datalogic
Pd9530 Std W/Usbcbl
Mfr # PD9530-K1
Zoro # G2567508
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.9"
- Depth 4.3"
- Height 8.3"
- Product Type Barcode Scanner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datalogic
- MFR # PD9530-K1
- Zoro # G2567508
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 2.9" |
Depth | 4.3" |
Height | 8.3" |
Details
Product Type | Barcode Scanner Kit |
Description
The DATALOGIC Pd9530 Std W/Usbcbl Barcode Scanner Kit has a width of 2.9", a depth of 4.3", and a height of 8.3".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 256Mb Edge Premium Compact Flash Card (C (PE179472)
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NTN2570C)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- UNITECH AMERICA Unitech, Ms250 Barcode Scanner, Linear I (MS250-CUCB00-DG)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- Datalogic Barcode Readers & Accessories