Shop All Barcode Readers & Accessories
Datalogic
Pd9530 Std W/Bd9
Mfr # PD9530-K2
Zoro # G2570962
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.3"
- Product Type Barcode Scanner Kit
- Width 2.9"
- Height 8.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datalogic
- MFR # PD9530-K2
- Zoro # G2570962
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Depth | 4.3" |
Width | 2.9" |
Height | 8.3" |
Details
Product Type | Barcode Scanner Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO CANNING RACK 12.25"" (604)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Doosan Compact Excavators DX63-3 (ML100-1302)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-6010)
- POPSOCKETS PopMount 2 Multi-Surface Mount, Black (802690)
- KEYENCE Reader 5VDC Bar Code Scanner (SR-710)
- HONEYWELL MOBILITY & SCANNING Honeywell Voyager 1400G Omnidirectional Scanner w/ Usb Kit. Includes (1400G2D-2USB)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- BLUE STAR Honeywell Xenon 1D/2D Area Imaging Barcode Scanner, Black (1950GSR-2-N)
- SOCKET MOBILE Durascan D760 2D/1D Bcd Scr Pp - Gry (CX3465-1933)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- Datalogic Barcode Readers & Accessories