Shop All Barcode Readers & Accessories
Datalogic
Heron Hd3130 1D Scanner
Mfr # HD3130-BKK1B
Zoro # G2561600
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6"
- Width 2.7"
- Product Type Barcode Scanner Kit
- Height 6"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Datalogic
- MFR # HD3130-BKK1B
- Zoro # G2561600
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Depth | 6" |
Width | 2.7" |
Height | 6" |
Details
Product Type | Barcode Scanner Kit |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- INNOVERA USB 3.0 Flash Drive, 64 GB (82064)
- VERACITY Maxpoe-Powered Lan & Poe 100M Per Unit (VOR-ORM)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Motorcycle Battery for Yamaha YZF F4i R6 R1 (YTZ10S2)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- DATALOGIC Quickscan Qd2330 Usb Scanner - Blk (QD2330-BKK1)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- HONEYWELL 1990I Wired Scanner Usb Cbl (1990ISR-3USB-N)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- CONTROLTEKUSA Controltek USA 510011 Panini Check Scanner Cleaning Card with Waffletechnology, 15PK (283510011)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- Datalogic Barcode Readers & Accessories