Shop All Barcode Readers & Accessories
Datalogic
Gryphon Gd4430 2D Imager W/ Stand - Blk
Mfr # GD4430-BKK1S
Zoro # G2552220
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.1"
- Width 2.8"
- Depth 3.9"
- Product Type Barcode Scanner Kit
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datalogic
- MFR # GD4430-BKK1S
- Zoro # G2552220
- UPC # 696727940059
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Height | 7.1" |
Width | 2.8" |
Depth | 3.9" |
Details
Product Type | Barcode Scanner Kit |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARRIS SURFboard SB8200 DOCSIS 3.1 Gigabit Cable Modem (1000205)
- MIGHTY MAX BATTERY 6V 1.3Ah Criticare Systems 503 Printer Medical Battery - 3 Pack (ML1.3-6MP37)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- MOTOROLA Acoustic Tube, Used with Mrf.No.HKLN4601A (HKLN4608A)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- KEYENCE Bl-781 Bar Code Scanner (BL-781)
- ADESSO PUBLISHING Adesso 2.4Ghz Rf Wireless Antimicrobial & Walterproof Industrial (NUSCAN5200TR)
- BLUE STAR Honeywell Xenon Wireless Area Imaging 1D/2D Scanner w/ USB Cable (1952GSR-2USB-5-N)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- POS-X 995ED048300333 ION Bluetooth 1D CCD Scanner with Charging Cradle and USB Cable (105048300333)
- Datalogic Barcode Readers & Accessories