Shop All Barcode Readers & Accessories
Datalogic
Gryphon Gd4430 2D Imager W/ Base - Blk
Mfr # GD4430-BK-B
Zoro # G2552598
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.1"
- Width 2.8"
- Product Type Barcode Scanner
- Color Black
- Depth 3.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datalogic
- MFR # GD4430-BK-B
- Zoro # G2552598
- UPC # 777786006235
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Height | 7.1" |
Width | 2.8" |
Depth | 3.9" |
Details
Product Type | Barcode Scanner |
Color | Black |
Description
This DATALOGIC brand Gryphon Gd4430 2D Imager W/ Base is a barcode scanner with a black color. It has a height of 7.1", width of 2.8", and depth of 3.9".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 4-Volt 4.5 Ah Rechargeable Sealed Lead Acid Battery (ML4.5-4)
- POWERSTAR Apc Rbc124 Ups Replacement Battery (PS12-9-2PACK047)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2025-5)
- AVARRO 1X4 HDMI SPLITTER 4K At 30HZ (0E-HDMISPL4)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- ZEBRA TECHNOLOGIES Zebra CBA-U01-S07ZAR 7' Straight USB Series A Connector (105U01S07ZAR)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- MOTOROLA Mot Ds3678-Sr 2D Pdf Grn Crdls W/Usbcbl+Crdl+Pwr (DS3678-SR3U42A0SFW)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- Datalogic Barcode Readers & Accessories