Shop All Barcode Readers & Accessories
Datalogic
Gd4430 2D Blk W/All Interface Cbl
Mfr # GD4430-BKK1
Zoro # G2552187
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.8"
- Depth 3.9"
- Product Type Barcode Scanner Kit
- Height 7.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Datalogic
- MFR # GD4430-BKK1
- Zoro # G2552187
- UPC # 778890007477
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 2.8" |
Depth | 3.9" |
Height | 7.1" |
Details
Color | Black |
Product Type | Barcode Scanner Kit |
Description
This DATALOGIC brand Gd4430 2D Blk W/All Interface Cbl is a barcode scanner kit with a black color. It has a width of 2.8", a depth of 3.9", and a height of 7.1".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-12)
- QNAP Power Adpator For Intel 2-Bay (SP-2BAY-ADAPTOR-90W)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- ADVANTUS ID Card Reel, Retractable, 1-1/4"Wx3/5"Lx3-1/4"H, 20/PK, AST PK (AVT97759)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- BLUE STAR Honeywell Xenon Wireless Area Imaging 1D/2D Scanner w/ USB Cable (1952GSR-2USB-5-N)
- ZEBRA TECHNOLOGIES Zebra CBA-U01-S07ZAR 7' Straight USB Series A Connector (105U01S07ZAR)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- SOCKET MOBILE S700 Black, CX3803-2563 (CX3803-2563)
- MOTOROLA Mot Ds3678-Sr 2D Pdf Grn Crdls W/Usbcbl+Crdl+Pwr (DS3678-SR3U42A0SFW)
- MARPAC Marpac MAR-WHISH Whish Multiple Sounds Noise Machine; White (MAR-WHISH)
- Datalogic Barcode Readers & Accessories